Shop All Shower Heads
Speakman
Hotel S-2005-HB Shower Head
Mfr # S-2005-HB-BBZE2
Zoro # G504661209
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Bronze
- Material Brass & Plastic
- Length 4.13
- Width 4.38
- Height 5.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-HB-BBZE2
- Zoro # G504661209
- UPC # 671252122781
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.13 |
Width | 4.38 |
Height | 5.9 |
Details
Color | Brushed Bronze |
Material | Brass & Plastic |
Weight | 1.25 |
Description
Featured in luxury resorts around the globe, the Speakman is known for its legendary performance and unrivaled quality. Equipped with 50 full-coverage sprays and 8 center massage jets - this fixture is engineered to deliver a truly satisfying experience. By rotating the side handle in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Hotel Shower Head comes in a variety of corrosion-resistant finishes with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- JONES STEPHENS 1-1/4" x 3/4" Reducing Coupling (B1650223)
- ANCHOR FLUID POWER 1" CODE 62 SHIPPING PLATE KIT PLATED (SPX-16U)
- TRIMSCAPE Rear Threaded, Tub Spout W/ Top Diverter, Polished Brass (K1213A2)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- SPEAKMAN Neo S-5000-BN-E175 Exhilaration Shower Head (S-5000-BN-E175)
- SPEAKMAN S-2005, hotel, bb, 4-1/4 Ring (S-2005-HB-PB-BP)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- Speakman Shower Heads