Shop All Shower Heads
Speakman
Hotel S-2005-HB Shower Head
Mfr # S-2005-HB-BBZ
Zoro # G204661141
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Bronze
- Material Brass & Plastic
- Length 4.13
- Width 4.38
- Height 5.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-HB-BBZ
- Zoro # G204661141
- UPC # 671252122187
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.13 |
Width | 4.38 |
Height | 5.9 |
Details
Color | Brushed Bronze |
Material | Brass & Plastic |
Weight | 1.25 |
Description
Featured in luxury resorts around the globe, the Speakman is known for its legendary performance and unrivaled quality. Equipped with 50 full-coverage sprays and 8 center massage jets - this fixture is engineered to deliver a truly satisfying experience. By rotating the side handle in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Hotel Shower Head comes in a variety of corrosion-resistant finishes with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ39)
- ZORO SELECT Tee, 1", 150,316, Thrd Heavy (4381037450)
- KOHLER Composed Thermostatic Valve Trim (T73133-4-BN)
- ERIE Ag23A020 24V On/Off N.O. Spring (AG23A020)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- SPEAKMAN Kubos VS-5001-BN-E175 Exhilaration Hand Held Shower Head (VS-5001-BN-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2280-BJ)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- Speakman Shower Heads