Shop All Shower Heads
Speakman
Hotel 5-Jet Low Flow Massage Shower Head in Matte Black
Mfr # S-2005-H-MB-E2
Zoro # G706513627
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass & Plastic
- Length 3.38
- Width 4
- Height 5.5
- Weight 0.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2005-H-MB-E2
- Zoro # G706513627
- UPC # 671252139123
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.38 |
Width | 4 |
Height | 5.5 |
Details
Material | Brass & Plastic |
Weight | 0.82 |
Description
Encountered in luxury resorts around the globe, the Speakman Hotel S-2005-H Shower Head is known for its legendary performance and unrivaled quality. Equipped with 50 full-coverage sprays and 8 center massage jets - this fixture is engineered to deliver a truly satisfying experience. By rotating the side handle in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Hotel Shower Head comes in a polished chrome finish with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8321G002)
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-F-VPB-MXTP)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- WESTBRASS 1/2" x 12" Flat Head Toilet Supply Riser (D125-12)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Chelsea VS-3011-BN-E175 Low Flow Hand Shower Head (VS-3011-BN-E175)
- DANCO Shower Head/Arm Washers (9D000809250)
- Speakman Shower Heads