Shop All Faucet Aerators
Speakman
Hose Manifold, Speakman
Mfr # RPG63-0049
Zoro # G8823403
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Material Brass, Vinyl
- Sub-Category Repair Parts
- For Use With Eyewash
- Type Vinyl Hose Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG63-0049
- Zoro # G8823403
- UPC # 671252082313
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Details
Item | Hose Manifold |
Fits Brand | Speakman |
Material | Brass, Vinyl |
Sub-Category | Repair Parts |
For Use With | Eyewash |
Type | Vinyl Hose Manifold |
Material of Construction | Brass, Vinyl |
Compatible With Mfr. | Speakman |
Compatible with Series | Speakman |
Description
Hose Manifold, Compatible with Series Speakman, For Use With Eyewash, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Nut (137513)
- DRAMM Water Breaker Plastic400 (60-12346)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-CP)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC1225PK)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0072)
- SPEAKMAN Strainer, Polished Chrome, Speakman (G21-0082-PC-P)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0043)
- SPEAKMAN Bell/Widespread Escutcheon, Polished Chrome, Brass (RPG10-0071-PC)
- SPEAKMAN 0.5 gpm, 1.5 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic (A-BOLF)
- MOEN Aerator (840015F22)
- Speakman Faucet Aerators