Shop All Combination Units
Speakman
Heat Traced Shower/Eyewash
Mfr # SE-7000-220V50C
Zoro # G0657365
product price: $5,424.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,424.99
Free 30-Day Returns
Key Features
- Height 94.0
- Color Green
- Activation Type Push Handle/Pull Rod
- Flow Rate 20 GPM @ 30 PSI
- Shower Spray Head Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-7000-220V50C
- Zoro # G0657365
- UPC # 671252053122
- Country of Origin China
- Category Combination Units
Dimensions
Height | 94.0 |
Shower Spray Head Diameter | 8 |
Width | 14.25 |
Length | 37.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1 In. NPT |
Spout Length | 0 |
Description
The SE-7000-220V50C Heat Traced Combination Emergency Shower & Eye/face Wash with 220 volts 50/60 cycle is a heat traced combination decontamination station. The unit is freeze protected with an emergency shower and eye/face wash unit wrapped with heat trace cable and insulation and jacketed with an easy access PVC shell to protect the unit to -50° F. The eye/face wash features dual aerated spray outlets with automatic flow controls and flip top dust covers. The high performance emergency shower head is activated by a high visibility yellow pull rod. An integral freeze valve protects the unit from freezing in case of a power outage. The SE-7000-220V-50C offers 220 volts with a 50/60 cycle. The SE-7000-220V-50C is compliant to the ANSI/ISEA Z358.1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black (ND6020)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133555)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- SPEAKMAN Speakman Optimus„¢ Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255 (SE-1255)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GABL)
- Speakman Combination Units