Shop All Faucet Aerators
Speakman
Handle, Polished Chrome, Brass
Mfr # RPG04-0317-PC
Zoro # G8823333
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Finish Polished Chrome
- Sub-Category Repair Parts
- For Use With Faucet
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG04-0317-PC
- Zoro # G8823333
- UPC # 671252013874
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Details
Item | Handle |
Fits Brand | Speakman |
Finish | Polished Chrome |
Sub-Category | Repair Parts |
For Use With | Faucet |
Material of Construction | Brass |
Type | Wrist Blade Handles |
For Use With Mfr. Model Number | SC-3006, SC-5741, SC-5742, SC-5744, SC-5746, SEF-9200-ILR |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Speakman, For Use With Mfr. Model Number SC-3006, SC-5741, SC-5742, SC-5744, SC-5746, SEF-9200-ILR, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- PFISTER Pfister Vlv S/A 049 Sl Cold (900-0370)
- VIEGA Coupling (95650)
- MOEN Cartridge M-Core 2 Series (1212)
- SPEAKMAN 0.5 gpm, 1.5 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic (A-BOLF)
- SPEAKMAN Bell/Widespread Escutcheon, Polished Chrome, Brass (RPG10-0071-PC)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0072)
- SPEAKMAN Base Tee, Speakman (G24-0115-CA)
- SPEAKMAN Eyewash Speakman Bullhorn Outlet (RPG05-0748)
- SPEAKMAN Tee/Hose For Sb-1x2xs (RPG63-0084)
- MOEN Aerator Assembly (52006)
- Speakman Faucet Aerators