Shop All Showerheads and Tub Faucets
Speakman
Hand Held Shower Hanger
Mfr # VS-126
Zoro # G0668976
original price:
$44.99
14% off
new price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- ADA Compliant No
- Finish Polished Chrome
- Height 2.28
- Width 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-126
- Zoro # G0668976
- UPC # 671252076152
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.28 |
Width | 2.28 |
Hose Length (In.) | 0.0 |
Length | 2.29 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Two Position Handheld Shower Bracket, Material of Construction Plastic, For Use With Shower valve combo unit, Finish Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- CHICAGO FAUCET O Ring (50-035JKABNF)
- PRIER Mansfield Style Service Parts Kit for Model No. 378/578 Series Wall Hydrants (630-7755)
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 1 1/2 in Overall Long, Fully Threaded, Welded (T4BNF01)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- SPEAKMAN Rio Low Flow Hand Shower in Matte Black (VS-1240-MB-E2)
- SPEAKMAN Icon Adj. Showerhead, Matte Black (S-2251-MB)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (3868EPORB)
- Speakman Showerheads and Tub Faucets