Shop All Showerheads and Tub Faucets
Speakman
Hand Held Shower Hanger
Mfr # VS-126-BN
Zoro # G1124037
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- ADA Compliant No
- Finish Brushed Nickel
- Height 2.25
- Width 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-126-BN
- Zoro # G1124037
- UPC # 671252076169
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.25 |
Width | 2.25 |
Hose Length (In.) | 0.0 |
Length | 2.25 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Two Position Handheld Shower Bracket, Material of Construction Plastic, For Use With Shower valve combo unit, Finish Brushed Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009NS012)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- BK RESOURCES Metering Faucet Part - 1D Aerator Assembly (MF-1D-AER)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN Rio Hand Shower in Matte Black (VS-1240-MB)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN Wall Mounted, Exposed Shower, Stainless Steel, Wall (S-1590-AF)
- KOHLER Avid Deck-Mount Bath Faucet With Handshower (97360-4-CP)
- Speakman Showerheads and Tub Faucets