Shop All Eyewash and Shower Parts and Accessories
Speakman
GravityFlo Heated Protective Jacket
Mfr # SE-4930
Zoro # G4081511
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.0
- Width 23.25
- For Use With Speakman Repair Part RPG05-0901 Pull Strap and Bulkhead for SE-4300, Speakman Repair Part RPG05-0935 Tamper Evident Ties, Speakman Repair Part RPG38-0433 2-Pack of Spray Heads for SE-4300, Speakman Repair Part RPG56-0039 Pull Strap Activator for SE-4300, Threaded Plug 1/2"
- Height 32.0
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-4930
- Zoro # G4081511
- UPC # 671252123856
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 15.0 |
Width | 23.25 |
Height | 32.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
GravityFlo Heated Protective Jacket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- EARTH EDGE Super Cushy Kneeling Pad (EE000926-05)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- LYLE Emergency Exit Only Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1089-NA_10x7)
- SPEAKMAN Cold Valve Rainier 1/4 Turn (RPG05-0903)
- SPEAKMAN Repair Part Pull Strap and Bulkhead for SE-4300 (RPG05-0901)
- SPEAKMAN Perfect Valve Cartridge, Blue (RPG05-0533-CA)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- SPEAKMAN Eyewash Cartridge sef1850 (RPG05-0909)
- SPEAKMAN Freeze Proof Valve (FPV-7000)
- HAWS Repair Kit For Shower (VRKMK81A)
- Speakman Eyewash and Shower Parts and Accessories