Shop All Eyewash Stations
Speakman
GravityFlo Eyewash Station in Blue
Mfr # SE-4300
Zoro # G7460722
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.0
- Width 23.25
- Mounting Wall or Counter
- Color Blue
- Installation Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-4300
- Zoro # G7460722
- UPC # 671252077210
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 32.0 |
Width | 23.25 |
Depth | 15 in |
Length | 15.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | 3/4" GHT (Side Outlet for SE-4920) |
Mount Hole Diameter | 1/4 in |
Description
Eyewash Station, Activation Pull Strap, Color Blue, Coverage Eyes, Depth 15 in, Height 32 in, Width 23 in, Environment General Purpose, In Solution Shelf Life 180 Days, Includes Mounting Bracket and Instruction Booklet, Maximum Flow Rate 0.4 gpm, Mount Type Wall, Portable Water Supply Type Gravity-Fed, ADA Compliant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (49AD99)
- RINGERS GLOVES Extrication Gloves, Arnortex, S, Hi-Vis, Pr (327-08)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXXL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Large, Light Blue (JKC9024SPLB)
- SPEAKMAN Select Series SE-400 Eye & Face Wash SS Bowl Wall Mount System (SE-400)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- SPEAKMAN Eye/Face Wash W/ Stianless Steel Bowl & Thermostatic Mixing Valve (SE-490-STW)
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- GLOBAL INDUSTRIAL Wall Mounted Emergency Eyewash with Plastic Bowl, Push Handle, Yellow (708381)
- Speakman Eyewash Stations and Shower Equipment