Shop All Combination Units
Speakman
Gooseneck Eyewash
Mfr # SEF-1800-8-LFTW
Zoro # G2865819
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.0
- Color Chrome
- Activation Type Pull
- Flow Rate 2.8 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800-8-LFTW
- Zoro # G2865819
- UPC # 671252054532
- Country of Origin China
- Category Combination Units
Dimensions
Height | 11.0 |
Shower Spray Head Diameter | 0 |
Length | 9.5 |
Width | 12.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 5.25 |
Inlet Pipe Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length | 5.5 |
Description
Gooseneck Eyewash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, LG, Black, Resists Bioburden, PR (SZLF100L-GR)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- A-MED Eye Wash Station, Green, Acrylic, 12"H (5020-0276)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- SPEAKMAN SS Eye & Face Wash Bwl Combo Emergency Shower Sys W/ Hand/Foot Activtn (SE-1255-HFO)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Sf T-Zn Decont.Stat Opn Vlv400 (SE-609)
- SPEAKMAN Speakman Optimus„¢ Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255 (SE-1255)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- Speakman Eyewash Stations and Shower Equipment