Shop All Faucet Aerators
Speakman
Gooseneck Assembly w/s 8 In. Spread
Mfr # G18-0217-CA
Zoro # G9644914
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- For Use With Mfr. Model Number SC-3001
- Type Gooseneck Assembly
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # G18-0217-CA
- Zoro # G9644914
- Country of Origin China
- Category Faucet Aerators
Details
Item | Gooseneck Assembly w/s 8" Spread |
Fits Brand | Speakman |
For Use With Mfr. Model Number | SC-3001 |
Type | Gooseneck Assembly |
Sub-Category | Repair Parts |
Description
Gooseneck Assembly w/s 8 In. Spread, For Use With Grainger Item Number 48U755, For Use With Mfr. Model Number SC-3001, Fits Brand Speakman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI02)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way Union (V100SL)
- FISHER MFG Fisher, 16" Swing Spout, Stainless Steel (54445)
- KOHLER Valve Service Kit (1297594)
- SPEAKMAN Eyewash Replacement Push Plate Valve (RPG20-1883)
- SPEAKMAN Fill Cap, Plastic (RPG07-0117)
- SPEAKMAN Shower Replacement Valve With Pull Rod (RPG20-1889)
- SPEAKMAN Repair Part Aerator & Wrench (RPG05-0732-PC)
- SPEAKMAN Bell/Widespread Escutcheon, Polished Chrome, Brass (RPG10-0071-PC)
- SPEAKMAN Repair Part All size 2.2 laminar outlets (RPG05-0734-PC)
- KOHLER 33 (86125-BA)
- Speakman Faucet Aerators