Shop All Toilets
Speakman
Glenwynn Skirted Two Piece Toilet
Mfr # T-5000
Zoro # G104661432
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vitreous China
- Material Porcelain
- Width 15.75
- Length (In.) 27.5
- Height 32.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15.75 |
Length (In.) | 27.5 |
Height | 32.25 |
Details
Color | Vitreous China |
Material | Porcelain |
Weight | 104.72 |
Description
The Speakman Glenwynn T-5000 Skirted Two Piece Toilet delivers modern style that's backed by today's most sought-after functional features. The two-piece design is easy-to-clean both inside and out, with a linear bottom for an updated look and a rimless interior that reduces grime-collecting crevices inside the bowl. Includes everything needed for installation, including a soft-close lid and our best and longest-lasting fill valve. Elongated seat meets ADA requirements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- OATEY 2 Galv Split Hanger (335561)
- NIBCO 4" x 2" NOM C Copper Reducer (600R 4x2)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- SPEAKMAN Glenwynn, Skirted Two Piece Toilet (T-5000-E)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Wht, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (215CB.104.020)
- KOHLER Highline Comfort Height Two-Piece, Floor Mounted Mount, Elongated, White (6393-RA-0)
- TOTO Retainer Sleeve (THP4615)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet, 10 Rough-In, CEFIONTECT and EWATER+ (MW7764736CSFGA.10#01)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3706216.020)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- Speakman Toilets