Shop All Toilets
Speakman
Glenwynn Skirted One Piece Toilet
Mfr # T-5001
Zoro # G804661381
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vitreous China
- Material Porcelain
- Width 16.375
- Height 28.75
- Length (In.) 28.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16.375 |
Height | 28.75 |
Length (In.) | 28.375 |
Details
Color | Vitreous China |
Material | Porcelain |
Weight | 99.21 |
Description
The Speakman Glenwynn T-5001 Skirted One Piece Toilet delivers modern style that's backed by today's most sought-after functional features. The one-piece design is easy-to-clean both inside and out, with a linear bottom for an updated look and a rimless interior that reduces grime-collecting crevices inside the bowl. Includes everything needed for installation, including a soft-close lid and our best and longest-lasting fill valve. Elongated seat meets ADA requirements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- MOEN Handle Hub Kit (114337WR)
- PARKER Flare Connect, 37, Brass, CPIxFlare, 1/4In (4-4 X6HBZ6-B)
- JOHNS MANVILLE 6-5/8" Max. O.D. PVC Insulated Fitting Cover (29940)
- SPEAKMAN Glenwynn, Skirted Two Piece Toilet (T-5000-E)
- SPEAKMAN Glenwynn Skirted Two Piece Toilet (T-5000)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-95)
- AMERICAN STANDARD Toilet Bowl, 1.28/1.60 gpf, Gravity Fed, Floor Mount, Elongated, White (3517A101.020)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, White (31641-0)
- KOHLER Kingston Two-Piece Elongated 1.28 Gpf Toilet (25087-0)
- Speakman Toilets