Shop All Faucet Repair and Maintenance
Speakman
Freeze Protection Valve, 1/2in NPT, Autmtc
Mfr # FPV
Zoro # G8823297
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Speakman
- Finish Galvanized Steel
- Material of Construction Brass
- For Use With All Safety Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # FPV
- Zoro # G8823297
- UPC # 671252081361
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | Station Mounted |
Length | 1.42 |
Width | 1.34 |
Height | 3.75 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Freeze Protection Valve, Fits Brand Speakman, Finish Galvanized Steel, For Use With Mfr. Model Number SE-1000, SE-1100, SE-1200, SE-609, SE-625,, SE-675, Use With Water Temp. Cold
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Clear Blue (PU12MACB)
- LEGEND VALVE 2" X 6" BRASS NIPPLE (311-170)
- TOTO Trip Lever Cst784Sf Chrome Plated (THU148#CP)
- MOEN Waste_Assembly (40601)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- SPEAKMAN Check Valve, Metal, Chrome Finish (A-CK)
- SPEAKMAN Thumb Operated Vol Control (S-2310)
- SPEAKMAN Lever Handle Kit, Polished Chrome, Metal (A-LEVER)
- SPEAKMAN Repair Part Under-counter Mixer & Hardware (RPG20-2024-CA)
- SPEAKMAN Mark Ii Bonnet Repair Kit (RPG05-0718)
- FISHER MFG Stem Kit-Lh (3000-0001)
- Speakman Faucet Repair and Maintenance