Shop All Backflow Preventers
Speakman
FLW-1-1/4 Flow Switch
Mfr # FLW-1-1/4
Zoro # G2003157
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded Pipe
- Width 0.0
- Material of Construction Stainless Steel & Steel
- Height 0.0
- Length 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # FLW-1-1/4
- Zoro # G2003157
- UPC # 671252096945
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 0.0 |
Height | 0.0 |
Length | 0.0 |
Connection Size | 1" NPT FEMALE (WATER SUPPLY) 3/4" NPT (ELECTRICAL |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
The FLW Flow Switch is a flow switch for remote activation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNH17)
- DANCO Faucet Stem 2J-8H/C Phoenix (17451E)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- APG 1" Brass Part C (3E10CCB)
- SPEAKMAN Vb Check Assembly (G05-0672)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- ZURN 112-375XLS-1-1/2" 375XL Reduced Pressure Principle Backflow Preventer (112-375XLS)
- WATTS Reduced Pressure Zone Assembly, 1/2in (1/2 LF009-QT-PRESS)
- ZURN W/Ubv Se Lead Free 3/4" 975Xl2 (34-975XL2SEU)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- Speakman Backflow Preventers