Shop All Faucet Aerators
Speakman
Fill Cap, Plastic
Mfr # RPG07-0117
Zoro # G0470648
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Material Plastic
- Material of Construction Plastic
- Includes Clip Ring
- Sub-Category Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG07-0117
- Zoro # G0470648
- UPC # 671252107641
- Country of Origin China
- Category Faucet Aerators
Details
Item | Fill Cap |
Fits Brand | Speakman |
Material | Plastic |
Material of Construction | Plastic |
Includes | Clip Ring |
Sub-Category | Repair Parts |
For Use With | Speakman Eyewash |
Compatible Mfr Part Number | SE-4300 |
Compatible With Mfr. | Vintage SE-4300 |
Compatible with Series | Vintage |
Description
Fill Cap, Compatible Mfr Part Number SE-4300, Compatible with Series Vintage, For Use With Speakman Eyewash, Material Plastic, Includes Clip Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- THRIFCO PLUMBING 1-1/2 INSERT COUPLING (6521034)
- TECHNIFIT Fitting, PTC, Union, Brass, 6mm (B06U)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- SPEAKMAN Eyewash Spray Head (RPG05-0715)
- SPEAKMAN Eyewash Replacement Push Plate Valve (RPG20-1883)
- SPEAKMAN Handheld Slider PC Sws-1001/1002 (RPG56-0037)
- SPEAKMAN SS Flex Hose (RPG63-0087)
- SPEAKMAN Hose Manifold, Speakman (RPG63-0049)
- SPEAKMAN Tee/Hose For Sb-1x2xs (RPG63-0084)
- MOEN Aerator Removal Tool (104212)
- Speakman Kitchen Faucets & Accessories