Shop All Eyewash Stations
Speakman
Faucet Mounted Eyewash/Faucet Combination No Bowl
Mfr # SEF-2001-8
Zoro # G0189887
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.0
- Width 4.5
- Color Chrome
- Mounting Sink
- Installation Type Counter Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-2001-8
- Zoro # G0189887
- UPC # 671252104497
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 10.0 |
Width | 4.5 |
Depth | 11 in |
Fitting Size | 3/8 in |
Head Dia. | 0.8125 in |
Length | 11.0 |
Spout Height (In.) | 7.25 |
Spout Length (In.) | 5.5 |
Connection Size | 3/8 In. |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spray Head Diameter | 13/16 in |
Description
Plumbed Eyewash, Activation Pull Down, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 11 in, Height 10 in, Width 4 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Mounting Hardware, Mount Type Faucet, ADA Compliant No, Mounting Style Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, MD (63256)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, M, PR (11-926)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- SPEAKMAN Select Series SE-400 Eye & Face Wash SS Bowl Wall Mount System (SE-400)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- RADIANS Radians Bottle Eyewash Station (REW32S)
- Speakman Eyewash Stations