Shop All Combination Units
Speakman
Faucet-Mounted Eyewash Station, w/Handles
Mfr # SEF-1800-ST
Zoro # G3895945
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Height 9.5
- Color Chrome & Yellow
- Number of Holes 3
- Mount Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800-ST
- Zoro # G3895945
- UPC # 671252048395
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.5 |
Shower Spray Head Diameter | 0 |
Spout Length | 5.5 |
Width | 20.0 |
Length | 7.0 |
Spout Height (In.) | 5.25 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Description
Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the eyewash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver Classic SEF-1800-ST Eyewash Faucet with Serrated Tip is a two handle widespread, chrome-plated gooseneck faucet with integral eyewash featuring two aerated spray outlets. The SEF-1800-ST features a faucet with serrated tip with vacuum breaker. The SEF-1800-ST is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4069-L (9))
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN Eye/Face Wash Station, Pedestal, Platic (SE-496)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- Speakman Combination Units