Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF1800CALF6WTW
Zoro # G4081240
product price: $1,650.35
/ea
Free Shipping & Returns
$1,650.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.0
- Width 12.0
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF1800CALF6WTW
- Zoro # G4081240
- UPC # 671252091469
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 11.0 |
Width | 12.0 |
Length | 9.5 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length (In.) | 5.5 |
Spout Height (In.) | 5.25 |
Description
Eyewash and Faucet w/1.5 gpm and TMV
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE HOTTIES Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20 (07341)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- JAFLINE HD Attack Line Fire Hose, Double Jacket, Wht (G52H25HDW50NB)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- SPEAKMAN Select Series SE-400 Eye & Face Wash SS Bowl Wall Mount System (SE-400)
- PHYSICIANSCARE Double 16Oz Eyewash Station (24-102-001)
- Speakman Eyewash Stations