Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF-1814-8
Zoro # G4081520
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Width 8.0
- Color Chrome
- Eye Wash and Shower Mounting Faucet
- Activation Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1814-8
- Zoro # G4081520
- UPC # 671252103667
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 11 |
Width | 8.0 |
Length | 7.0 |
Spout Height (In.) | 7.25 |
Spout Length (In.) | 8.0 |
Description
Eyewash/Faucet Combination,8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Lab Coat, Male, Navy, L2, 2XL (83369)
- CARHARTT Blue Cotton Duck Jacket size XLT (J140-DNY XLG TLL)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Large/X-Large (BLSH-HS-LXL-3LB-6)
- SPEAKMAN Optimus SE-577-SD-ADA Laboratory Wall-Mounted Eyewash (SE-577-SD-ADA)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- SPEAKMAN Eye/Face Wash W/ Stianless Steel Bowl & Thermostatic Mixing Valve (SE-490-STW)
- SPEAKMAN Wall Mntd Eyewash Swing Down (SE-577-SD)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- Speakman Eyewash Stations