Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF-1800CALFNA8
Zoro # G4081161
product price: $926.25
/ea
Free Shipping & Returns
$926.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.0
- Width 16.0
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800CALFNA8
- Zoro # G4081161
- UPC # 671252095054
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 11.0 |
Width | 16.0 |
Length | 9.5 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Height (In.) | 7.25 |
Spout Length (In.) | 8.0 |
Description
Non Aer Eyewash Faucet w/1.5 gpm,8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE QC Chest/Legs, L (022-1983)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KA6)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- SPEAKMAN Speakman SEF-1800-CA-8 Eye Saver® Eyewash Faucet (SEF-1800-CA-8)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- GLOBAL INDUSTRIAL Wall Mounted Emergency Eyewash with Plastic Bowl, Push Handle, Yellow (708381)
- Speakman Eyewash Stations and Shower Equipment