Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF-1800-CASLLF
Zoro # G4081432
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Width 20.0
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800-CASLLF
- Zoro # G4081432
- UPC # 671252085772
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 9.5 |
Width | 20.0 |
Length | 7.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 5.25 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length (In.) | 5.5 |
Shower Head Face Diameter | 0.0 |
Description
Eyewash Faucet,Single Lever Hndl,1.5 gpm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9030B)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- SPEAKMAN SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash (SE-7000-SS)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-2001)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- Speakman Eyewash Stations