Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF-1800-CALFNA
Zoro # G4081213
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.5
- Width 20.0
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800-CALFNA
- Zoro # G4081213
- UPC # 671252096815
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 9.5 |
Width | 20.0 |
Length | 7.0 |
Spout Height (In.) | 5.25 |
Spout Length (In.) | 5.5 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Description
Non Aer Eyewash Faucet w/1.5 gpm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- VP RACING FUELS TRIGGER NOZZLE (33320)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- ACCUFORM Binder, Red/Yellow, 12 in. W, English (ZRS643)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- SPEAKMAN Speakman® GravityFlo® Gravity Operated 9 Gallon Portable Eyewash SE-4400, Blue/Yellow (SE-4400)
- SPEAKMAN Eyewash Station in Blue (SE-4400)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- Speakman Eyewash Stations and Shower Equipment