Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF-1800-CABOTW
Zoro # G4081170
product price: $1,595.75
/ea
Free Shipping & Returns
$1,595.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.0
- Width 12.0
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800-CABOTW
- Zoro # G4081170
- UPC # 671252087561
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 11.0 |
Width | 12.0 |
Length | 9.5 |
Spout Height (In.) | 5.25 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length (In.) | 5.5 |
Description
Eyewash Faucet w/0.5 Flw Control and TMV
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Die Cut Apron, 45", 8 mil, Red (81014)
- PIG Latching Drum Lid with Fast-Latch, Black (DRM1072-BK)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR L (2021 L)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- SPEAKMAN Eyewash Station in Blue (SE-4400)
- SPEAKMAN Wall Mounted Eyewash Station Plastic (SE-580)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- Speakman Eyewash Stations and Shower Equipment