Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF-1800-CA-8LF
Zoro # G4082552
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.0
- Width 16.0
- Color Chrome & Yellow
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800-CA-8LF
- Zoro # G4082552
- UPC # 671252084256
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 11.0 |
Width | 16.0 |
Length | 9.5 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 7.25 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length (In.) | 8.0 |
Description
Plumbed Eyewash, Bowl Style No Bowl, Coverage Eyes, Height 8 in, Environment General Purpose, Hazardous Location Rating Not Rated, Mount Type Faucet, Mounting Style Standard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- CALLOWAY MILLS Black, 18 W x 30 L (103711830)
- LYLE Decal, Danger Eye And Ear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0683-ND_5X3.5)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-EG_12x18 (T1-1021-EG_12x18)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- SPEAKMAN Eye & Face Wash Stainless Steel Bowl Wall Mount System W/ P-Trap (SE-1050-PT)
- SPEAKMAN Eye/Face Wash W/ Stianless Steel Bowl & Thermostatic Mixing Valve (SE-490-STW)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- Speakman Eyewash Stations and Shower Equipment