Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF-1800-8-LFNA
Zoro # G4082631
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.0
- Width 16.0
- Color Chrome & Yellow
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800-8-LFNA
- Zoro # G4082631
- UPC # 671252093159
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 11.0 |
Width | 16.0 |
Length | 9.5 |
Spout Height (In.) | 5.25 |
Spout Length (In.) | 5.5 |
Hose Length (In.) | 0.0 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Shower Head Face Diameter | 0.0 |
Description
Eyewash Faucet,1.5 gpm,Wdsprd,Non Aer,8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- NMC Danger Locked Out Do Not Operate This Tag, Pk10 (LOTAG34)
- UNCLE MIKES Duty Belt, S (70761)
- SPEAKMAN SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash (SE-7000-SS)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-2001)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8-4WH)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- GLOBAL INDUSTRIAL Double Bottle Eyewash Station, 32 Oz. (708570DS)
- Speakman Eyewash Stations and Shower Equipment