Shop All Eyewash Stations
Speakman
Faucet-Mounted Eyewash Station
Mfr # SEF-1000-CA-LF
Zoro # G4081408
product price: $670.80
/ea
Free Shipping & Returns
$670.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Width 4.25
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1000-CA-LF
- Zoro # G4081408
- UPC # 671252085215
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 9.5 |
Width | 4.25 |
Length | 5.5 |
Spout Height (In.) | 5.25 |
Spout Length (In.) | 5.5 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Description
Eyewash/Faucet,8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Lead Abatement Barricade Tape (16012)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- BRADY Lockout Padlock, KD, Red, 1-3/4"H, PK6 (123351)
- SPEAKMAN SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash (SE-7000-SS)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-2001)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Plastic (SE-1100)
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- SPEAKMAN Eye & Face Wash Stainless Steel Bowl Wall Mount System W/ P-Trap (SE-1050-PT)
- MEDLINE Eyewash Station, Mountable, 32 oz Bottle, GN (MIISPV462000)
- Speakman Eyewash Stations