Shop All Faucet Aerators
Speakman
Eyewash Replacement Valve With Handle
Mfr # RPG20-1885
Zoro # G4114835
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Includes Pipe Size 1/2 in
- For Use With Eye/Facewash
- Type Stainless Steel Valve Repair Group
- Length (In.) 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG20-1885
- Zoro # G4114835
- UPC # 671252014185
- Country of Origin China
- Category Faucet Aerators
Dimensions
Length (In.) | 2-1/4" |
Details
Item | Eyewash Push Plate/Valve, 2-1/4" Length |
Fits Brand | Speakman |
Includes | Pipe Size 1/2 in |
For Use With | Eye/Facewash |
Type | Stainless Steel Valve Repair Group |
Sub-Category | Repair Parts |
Description
Eyewash Push Plate/Valve, 2-1/4 In. Length, Includes Pipe Size 1/2 in, For Use With Eye/Facewash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Chiller, 8 Gph (HCR8)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.375 ID X 1.500 OD X 96.000 [Each] (TPCCL1.375X1.500X96.000)
- BEMIS Bemis Mfg M955C-000 Toilet Seat Round Commercial (6012306)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x3/4)
- SPEAKMAN Ball Valve, Stainless Steel, Speakman (SE-911-PR-SS)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- SPEAKMAN Aerator w/Flat, 15/16-27, 1.5 gpm (G05-0872-PC)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- SPEAKMAN Strainer, Polished Chrome, Speakman (G21-0082-PC-P)
- SPEAKMAN Eyewash Replacement Push Plate Valve (RPG20-1883)
- KOHLER Aerator Kit (1352598)
- Speakman Faucet Aerators