Shop All Eyewash and Shower Parts and Accessories
Speakman
Eyewash Cart, w/Fluid Collection Bucket
Mfr # SE-4360
Zoro # G6740282
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Eyewash Carts, Stands and Racks
- Material Brass, Plastic, Stainless Steel, Steel
- For Use With Mfr. No. SE-4300, SE-4320, SE-4350
- Width 34.0
- Standards ANSI Z358.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-4360
- Zoro # G6740282
- UPC # 671252000997
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 34.0 |
Length | 18.0 |
Height | 33.5 |
Length (Straight Wireway) | 47 5/16 in |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
Eyewash Cart, Material Brass, Plastic, Stainless Steel, Steel, Silver, Yellow, Length 47 5/16 in, Width 19 7/16 in, Height 19 13/16 in, For Use With Mfr. No. SE-4300, SE-4320, SE-4350, Standards ANSI Z358.1-2014, Includes Fluid Collection Bucket, Eyewash Carts, Stands and Racks
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY GLOVE Latex Disposable Gloves, 7 mil Palm, Latex, Powdered, M, 100 PK, Orange (5113)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- HILLMAN PAPER TAG 1 1/4 IN WT, 25PK (701331)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 080)
- SPEAKMAN Eye/Face Wash Dust Cover, 10-7/64 in.W (OCV)
- SPEAKMAN Perfect Valve Cartridge, Red (RPG05-0532-CA)
- SPEAKMAN Eyewash Handle Rep Group sef1850 (RPG04-0409)
- SPEAKMAN Repair Part Pull Strap and Bulkhead for SE-4300 (RPG05-0901)
- SPEAKMAN Mounting Hardware for Sa-1002 (RPG05-0886)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- BRADLEY Faucet and Eyewash (S19-505M)
- Speakman Eyewash and Shower Parts and Accessories