Shop All Eyewash and Shower Parts and Accessories
Speakman
Eyesaver Wall Mount Drench Hose/Eyewash
Mfr # SE-925-TEW
Zoro # G3715811
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Deck
- ANSI Compliant Yes
- Height 14 1/2 in
- ADA Compliance Yes
- Includes Thermostatic Mixing Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-925-TEW
- Zoro # G3715811
- UPC # 671252011450
- Country of Origin Taiwan, Province of China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 14 1/2 in |
Width | 10 1/4 in |
Fitting Size | 1/2" NPT Female |
Details
Eye Wash and Shower Mounting | Deck |
ANSI Compliant | Yes |
ADA Compliance | Yes |
Includes | Thermostatic Mixing Valve |
Valve Material | Chrome Plated Brass |
Pipe Material | Chrome Plated Brass |
Spray Head Material | Plastic |
Standards | ANSI Z358.7 |
Fitting Material | Chrome Plated Brass |
Eyewash Bowl Material | No Bowl |
Item | Eyewash |
Number of Heads | 2 |
Color | Silver, Yellow |
Eyewash Covering | No |
Eye Wash Covering | No |
Accessory Type | Eyewash |
Activation Type | Pull Handle |
Assembly | Assembled |
Description
Eyewash, Color Silver, Yellow, Includes Thermostatic Mixing Valve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (19K981)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, S, 1 PR (9011-S (7))
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- HY-KO 3.5In Colonial Number 6, 10PK (A10256)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- SPEAKMAN Stainless Steel Bowl Assembly (G68-0056)
- SPEAKMAN Repair Part RPG10-0042 Shroud Spray Assembly For SE-400 (RPG10-0042)
- SPEAKMAN Eyewash Aerator Repair Group sef1850 (RPG05-0908)
- SPEAKMAN Eyewash Cart, w/Fluid Collection Bucket (SE-4360)
- SPEAKMAN Mounting Hardware for Sa-1xx0, 1102 (RPG05-0885)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1991)
- Speakman Eyewash and Shower Parts and Accessories