Shop All Eyewash and Shower Parts and Accessories
Speakman
Eyesaver Single Lever Eyewash Faucet
Mfr # SEF-1880
Zoro # G204662032
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.49
- Color Polished Chrome
- Material Brass, Stainless Steel, Plastic, Rubber
- Height 38.82
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1880
- Zoro # G204662032
- UPC # 671252162619
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 8.49 |
Height | 38.82 |
Width | 4.5 |
Details
Color | Polished Chrome |
Material | Brass, Stainless Steel, Plastic, Rubber |
Weight | 3.59 |
Description
A revolution in safety and convenience, the Speakman Eyesaver SEF-1880 combines a fully functional laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. Integrated single lever handle provides for easy faucet operation in high-use laboratory settings.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COP-IC)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- SPEAKMAN Speakman RPG56-0039 Pull Strap Activator (RPG56-0039)
- SPEAKMAN Tamper Evident Tie, PK6 (RPG05-0935)
- SPEAKMAN Eyewash Cartridge sef1850 (RPG05-0909)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- SPEAKMAN Repair Part 8 In. Plastic Head & Self-closing Valve (G20-1825)
- PHYSICIANSCARE Personal Eye Wash Bottle, 4 oz. (7-006)
- Speakman Eyewash Stations and Shower Equipment