Shop All Combination Units
Speakman
Eyesaver SEF-9200 Service Sink Eyewash Attachment
Mfr # SEF-9200
Zoro # G2867526
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0
- Color Chrome
- Activation Type Squeeze
- Flow Rate 2.32 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SEF-9200
- Zoro # G2867526
- UPC # 671252021916
- Country of Origin China
- Category Combination Units
Dimensions
Height | 5.0 |
Shower Spray Head Diameter | 0 |
Length | 18.0 |
Width | 13.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 11/16-18 UNC-2A |
Spout Length | 0 |
Description
Eyesaver combination eyewashes and service sink faucet are a revolutionary exclusive product with a unique design that combines a eyewash/drench hose and a service sink faucet. The eyewash is attached directly to the faucet's cold water integral stop cavity and permits both units to operate independently. As a result only one plumbing connection is required and there is never a worry about delivering scalding water to the eyes. The unique design is equally beneficial for new installations as well as retrofits. The Eyesaver SEF-9200 Service Sink Eyewash Attachment is an eyewash/drench hose attachment for Speakman, Fiat & ProFlow service sink faucets. The eyewash/drench hose features twin spray outlets with flip-top dust covers. The SEF-9200 is compliant to the ANSI/ISEA Z358.1 standard & OSHA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Machine Labels - Notice Do Not Talk To Operator (N366AP)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- DEFLECTO Reflector, Triangle, Slow Moving Vehicle, High Impact ABS Material, 14 in L x 16 in W, Orange/Red (70-0110-50)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb (35GX44)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- SPEAKMAN Shower and Eyewash Station, SS (SE-626)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- HAWS Shower and Eyewash Station (8330)
- Speakman Eyewash Stations and Shower Equipment