Shop All Combination Units
Speakman
Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment
Mfr # SEF-9200-FM
Zoro # G2865730
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0
- Color Chrome
- Activation Type Squeeze
- Flow Rate 2.32 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-9200-FM
- Zoro # G2865730
- UPC # 671252027628
- Country of Origin China
- Category Combination Units
Dimensions
Height | 5.0 |
Shower Spray Head Diameter | 0 |
Length | 18.0 |
Width | 13.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Inlet Pipe Size | 1/2 In. NPT Female |
Spout Length | 0 |
Description
Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, S, White, PK10 (2701N95)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, 2XL (477XXL-10)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Blue, PK30 (M1710B-L)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- SPEAKMAN SS Eye & Face Wash Bwl Combo Emergency Shower Sys W/ Hand/Foot Activtn (SE-1255-HFO)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Eyesaver SEF-1800 Eyewash Faucet (SEF-1800)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCC)
- Speakman Combination Units