Shop All Combination Units
Speakman
Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout
Mfr # SEF-18100-8
Zoro # G2867824
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.14
- Color Chrome & Yellow
- Activation Type Sensor
- Flow Rate 2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-18100-8
- Zoro # G2867824
- UPC # 671252148064
- Country of Origin China
- Category Combination Units
Dimensions
Height | 11.14 |
Shower Spray Head Diameter | 0 |
Length | 11.1 |
Width | 3.75 |
Hose Length (In.) | 12 |
Spout Height (In.) | 11.14 |
Inlet Pipe Size | 3/8“ comp for faucet & eyewash |
Spout Length | 11.1 |
Description
A revolution in safety and convenience, the Eyesaver® SEF-18100-8 combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG52-2)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1824-L-15057)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L (SSCA/M)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- Speakman Combination Units