Shop All Combination Units
Speakman
Eyesaver SEF-1800-SL Single Lever Eyewash Faucet
Mfr # SEF-1800-SL
Zoro # G2866494
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.26
- Color Chrome & Yellow
- Activation Type Lift
- Flow Rate 2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1800-SL
- Zoro # G2866494
- UPC # 671252035241
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.26 |
Shower Spray Head Diameter | 0 |
Length | 8.35 |
Width | 0.0 |
Spout Height (In.) | 9.26 |
Hose Length (In.) | 12 |
Inlet Pipe Size | 3/8“ comp for faucet & eyewash |
Spout Length | 8.35 |
Description
A revolution in safety and convenience, the Eyesaver® SEF-1800 combines a fully functional laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. Single lever handle provides for easy faucet operation in high-use laboratory settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blocking Arms, Red, 480/600 Voltage, PK5 (90892)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, X-Large (204BL-21XL)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (1821)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Eye/Face Wash Station, Pedestal, Platic (SE-496)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Sf T-Zn Decont.Stat Opn Vlv400 (SE-609)
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- Speakman Combination Units