Shop All Faucet Aerators
Speakman
Eye/face Wash Shower Accessory Hand/foot
Mfr # H.F.O
Zoro # G3964091
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- For Use With Speakman Safe-T-Zone Select Series Combination Shower
- For Use With Mfr. Model Number SE-697
- Type Activator
- Number of Handles 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # H.F.O
- Zoro # G3964091
- UPC # 671252099656
- Country of Origin China
- Category Faucet Aerators
Dimensions
Height | 12.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Width | 2.0 |
Spout Length (In.) | 0.0 |
Length | 12.0 |
Shower Head Face Diameter | 0.0 |
Description
Hand/Foot Operation Option, For Use With Grainger Item Number 4LNF5, For Use With Pedestial Mount Units with Metal Bowls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- WATTS Anti-Siphon Vacuum Breaker, 3/8 in. (LF288A-3/8)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (897-375-020)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV961912 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8129)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0072)
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- SPEAKMAN Base Tee, Speakman (G24-0115-CA)
- SPEAKMAN Tee/Hose For Sb-1x2xs (RPG63-0084)
- SPEAKMAN W/s Endbody Assembly, Red Hard Pipe ca (RPG20-2011-CA)
- SPEAKMAN Fill Cap, Plastic (RPG07-0117)
- MOEN Aerator Kit (180157)
- Speakman Faucet Aerators