Shop All Eyewash Stations
Speakman
Eye & Face Wash SS Bowl Wall Mount System W/ Thermostatic Mixing Vlv
Mfr # SE-1050-STW
Zoro # G2867158
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.75
- Width 15.0
- Installation Type Wall Mounted
- Activation Push
- For Use With Speakman Optimus OCV Eye & Face Wash Cover, Speakman Repair Part RPG05-0936 Spray System for Optimus Products, Speakman Repair Part RPG05-2500 Aerator for Optimus SE-1000, Speakman Repair Part RPG07-0023 Dust Cover for Optimus Eyewash, Speakman Repair Part RPG49-0010 Spray Gasket for Optimus Bowls, Speakman Repair Part RPG63-0087 Stainless Steel Flex Hose for Optimus Bowls, Speakman SE-910 Stay Open Ball Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-1050-STW
- Zoro # G2867158
- UPC # 671252149818
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 10.75 |
Width | 15.0 |
Length | 20.06 |
Connection Size | 1/2 IN. NPT |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Meet the Optimus, a revolutionary emergency station that is designed to provide an all-in-one destination when crisis occurs. This patent-pending design combines a dual aerated emergency eye wash with two full-coverage face pads into one cohesive unit. All it takes is a simple push of the intuitive handle activator to instantly deliver soaking, soothing streams onto all affected areas.
But the Optimus Wall Mounted Eye & Face Wash System is so much more than what meets the eye. Equipped standard with an extended mounting arm and the capability to be installed at any height, the Optimus easily meets ADA specifications. The SE-1050-STW includes an ASSE 1071 certified thermostatic mixing valve and necessary connections. The thermostatic mixing valve has a 9.7 GPm capacity with a 5.2 GPM cold water bypass.The Optimus is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant, and is offered with a 3 year limited warranty.
But the Optimus Wall Mounted Eye & Face Wash System is so much more than what meets the eye. Equipped standard with an extended mounting arm and the capability to be installed at any height, the Optimus easily meets ADA specifications. The SE-1050-STW includes an ASSE 1071 certified thermostatic mixing valve and necessary connections. The thermostatic mixing valve has a 9.7 GPm capacity with a 5.2 GPM cold water bypass.The Optimus is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant, and is offered with a 3 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (GWRBN46100)
- NMC Danger Do Not Start This Tag, Pk10 (LOTAG14)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (1UBP5)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Plastic (SE-1100)
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- Speakman Eyewash Stations and Shower Equipment