Shop All Showerheads and Tub Faucets
Speakman
Exposed Shower with S-2253
Mfr # S-1495-3-AF
Zoro # G6434202
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti Scald Balanced Pressure Shower Valve, An Adjustable Temperature Limit Stop, All Brass Body and Handle
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1495-3-AF
- Zoro # G6434202
- UPC # 671252002007
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 24.88 |
Width | 7.5 |
Depth | 7" |
Hose Length (In.) | 0.0 |
Length | 7.25 |
Connection Size | 1/2 In. NPTF; NPTM |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 2.75 |
Description
Exposed Shower with S-2253
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- VIEGA Slip coupling No stop (98360)
- INTERDESIGN Sink Mat Clear 12X15.5 (60660)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP220808W-PK10)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Oil Rub (S-2251-ORB)
- SPEAKMAN Icon Adj. Showerhead, Brushed Bronze (S-2251-BBZ)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN Rio Low Flow Hand Shower in Matte Black (VS-1240-MB-E2)
- ALFI BRAND Polished Chrome 2" Square Adjustable Shower Body Spray (AB3820-PC)
- Speakman Showerheads and Tub Faucets