Shop All Showerheads and Tub Faucets
Speakman
Exposed Shower System S-2252
Mfr # S-1590-AF-2
Zoro # G6434318
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Lever Handle, Adjustable Temperature Limit Stop, Valve Body is Solid Brass
- Flow Rate 2.5 gpm
- Number of Holes 0
- ADA Compliant Yes
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1590-AF-2
- Zoro # G6434318
- UPC # 671252001871
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 28.63 |
Width | 11.75 |
Depth | 7-7/16" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 copper tube |
Length | 28.63 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 1.75 |
Description
Exposed Shower System S-2252
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3 ft TBE Black Pipe Sch 80 (90820)
- DAYTON Stainless Steel Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016661)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64111)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (807-E12-665PAB)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3014)
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- SPEAKMAN Wall Mounted, Exposed Shower, Stainless Steel, Wall (S-1590-AF)
- SPEAKMAN Commader Exposed Shower (SC-1220-2-AF)
- SPEAKMAN Sentinel Mark II S-1495-2-AF Exposed Shower with Showerhead (S-1495-2-AF)
- SPEAKMAN Wall Mounted, Exposed Shower, Rough Chrome Plated, Wall (S-1496-AF)
- MOEN Handshower Bracket (187053)
- Speakman Showerheads and Tub Faucets