Shop All Showerheads and Tub Faucets
Speakman
Exposed Shower, Polished Chrome, Wall
Mfr # S-1495-AF
Zoro # G4854731
Free Shipping & Returns
$618.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head, Valve
- Features Anti Scald Balanced Pressure Shower Valve, An Adjustable Temperature Limit Stop, All Brass Body and Handle
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-1495-AF
- Zoro # G4854731
- UPC # 671252001987
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 24.75 |
Width | 7.5 |
Depth | 7" |
Manufacturers Warranty Length | 5 yr |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In. NPT female |
Length | 7.0 |
Trim Plate Height | 4 in |
Fixed Showerhead Width | 1 3/4 in |
Handle Length | 4 in |
Trim Plate Width | 4 in |
Trim Plate Depth | 6 in |
Shower Head Face Diameter | 1.75 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Shower System, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 in, Fixed Showerhead Width 1 3/4 in, Handle Length 4 in, Number of Handles 1, Speakman, Sentinel Mark II Series, Shower Connection Type 1/2 in Female NPTF, Shower Valve Type Antiscald Pressure Balancing, Showerhead Function Single, Showerhead Material Plastic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Commercial Deluxe Plastic Seat, Black, Check Hinge, Elongated Open Front Less Cover (C106SSC90)
- CHICAGO FAUCET Pot Filler (860-ABCP)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401T)
- TIGERFLEX 1" X 50' Food Grade Pvc Material Handling Hose 55 Psi (WT100-50)
- SPEAKMAN Sentinel Mark II PB Vlv + Trm (SM-3000)
- SPEAKMAN Rio Hand Shower in Matte Black (VS-1240-MB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252-E2)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN wall, Hand Shower, Polished Chrome (VS-1240)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- Speakman Showerheads and Tub Faucets