Shop All Drench Showers
Speakman
Emg Shwr Stay Open W/ Pr Vrt
Mfr # SE-220-SS
Zoro # G1377610
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 20 GPM @ 30 PSI
- Installation Type Ceiling Mounted
- Height 29.0
- Color Chrome
- Width 13.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-220-SS
- Zoro # G1377610
- UPC # 671252018947
- Country of Origin China
- Category Drench Showers
Dimensions
Height | 29.0 |
Width | 13.9 |
Length | 8.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 8.0 |
Hose Length (In.) | 0.0 |
Connection Size | 1 In. NPT |
Description
Lifesaver emergency showers are designed to provide superior protection when emergencies arise. All Lifesaver deluge showers feature a high performance emergency shower head with integral flow control. The Lifesaver SE-220-SS Stainless Steel Vertical Emergency Shower is stainless steel and features a vertical overhead supply with stay open ball valve, allowing hands free operation once the shower has been activated. The SE-220-SS meets ANSI/ISEA Z385.1 & OSHA compliance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size XL (6230XL)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU12)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM350R)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- Speakman Eyewash Stations and Shower Equipment