Shop All Drench Showers
Speakman
Emg Shwr Stay Open W/ Pr Vrt
Mfr # SE-220-ADA
Zoro # G1377595
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 20 GPM @ 30 PSI
- Installation Type Ceiling Mounted
- Height 58.625
- Color Yellow
- Width 13.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-220-ADA
- Zoro # G1377595
- UPC # 671252047084
- Country of Origin China
- Category Drench Showers
Dimensions
Height | 58.625 |
Width | 13.9 |
Length | 8.0 |
Spout Height (In.) | 0.0 |
Connection Size | 1 In. NPT |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 8.0 |
Spout Length (In.) | 0.0 |
Description
Lifesaver emergency showers are designed to provide superior protection when emergencies arise. All Lifesaver deluge showers feature a high performance emergency shower head with integral flow control. The Lifesaver SE-220-ADA Wheelchair Accessible Vertical Emergency Shower features a vertical overhead supply with stay open ball valve, allowing hands free operation once the shower has been activated. The high visibility yellow pull rod has extended length for ADA accessibility. The SE-220-ADA meets ANSI/ISEA Z385.1 & OSHA compliance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7153)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- SUPER NOP 52 TILE Tile Mat, 52 Tile 1/2"x19.6875"x19., PK12 (SNTILECL)
- BOTRON CO Lightweight ESD Smock XXXL (B7307)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- Speakman Eyewash Stations and Shower Equipment