Shop All Drench Showers
Speakman
Emg Shwr Stay Open Concealed
Mfr # SE-236
Zoro # G1377601
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 20 GPM @ 30 PSI
- Installation Type Ceiling Mounted
- Height 52.375
- Color Chrome
- Length 28.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-236
- Zoro # G1377601
- UPC # 671252000935
- Country of Origin China
- Category Drench Showers
Dimensions
Height | 52.375 |
Length | 28.375 |
Width | 10.62 |
Shower Head Face Diameter | 10.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Connection Size | 1 In. NPT |
Description
Lifesaver emergency showers are designed to provide superior protection when emergencies arise. All Lifesaver deluge showers feature a high performance emergency shower head with integral flow control. The Lifesaver SE-236 Ceiling Mounted Deluge Shower with Chain & Ring is a concealed ceiling mounted emergency shower supplied with stay-open full flow ball valve which is activated by on/off pull rings with ceiling ferrules. The SE-236 meets ANSI/ISEA Z385.1 & OSHA compliance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 9, 12PK (4909)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size M (GL601M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-100-VEND)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- Speakman Drench Showers