Shop All Drench Showers
Speakman
Emergency Shower, Horizontal, 20 gpm
Mfr # SE-227
Zoro # G9525896
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 GPM @ 30 PSI
- Installation Type Wall Mounted
- Ball Valve Type Chrome Plated Brass, Stay Open
- Shower Spray Head Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-227
- Zoro # G9525896
- UPC # 671252000478
- Country of Origin China
- Category Drench Showers
Dimensions
Height | 29.0 |
Pipe Dimensions | 1" NPT |
Length | 22.25 |
Width | 13.9 |
Shower Handle Length | 29" |
Shower Head Face Diameter | 8.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Connection Size | 1 In. NPT |
Spray Head Diameter | 8" |
Description
Lifesaver emergency showers are designed to provide superior protection when emergencies arise. All Lifesaver deluge showers feature a high performance emergency shower head with integral flow control. The Lifesaver SE-227 Horizontal Emergency Shower features a horizontal overhead supply with stay open ball valve, allowing hands free operation once the shower has been activated. The high visibility yellow pull rod, makes finding the SE-227 easy in an emergency. The SE-227 meets ANSI/ISEA Z385.1 & OSHA compliance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-011)
- RADIANS Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens (APH1-90)
- MASTER LOCK Circuit Breaker Lockout Combo Pack, Clamp-On, For 120/277V AC Volt, Steel, Red (506)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- Speakman Eyewash Stations and Shower Equipment