Shop All Drench Showers
Speakman
Emergency Shower, Flush Ceiling, 20 gpm
Mfr # SE-236-PR
Zoro # G9525853
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 GPM @ 30 PSI
- Installation Type Ceiling Mounted
- Ball Valve Type Chrome Plated Brass, Stay Open
- Shower Spray Head Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-236-PR
- Zoro # G9525853
- UPC # 671252000942
- Country of Origin China
- Category Drench Showers
Dimensions
Height | 29.0 |
Pipe Dimensions | 1" NPT |
Length | 28.38 |
Width | 14.9 |
Shower Handle Length | 29" |
Connection Size | 1 In. NPT |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 10.0 |
Spout Height (In.) | 0.0 |
Spray Head Diameter | 10" |
Description
The Lifesaver SE-236-PR Emergency Shower with Pull Rod provides full design flexibility while still providing the highest level of emergency protection. The unit is activated by a highly visible powder-coated aluminum triangular yellow pull rod. The SE-236-PR showerhead has a 10 In. diameter and delivers 20 gallons per minute of water with 30 psi. The SE-236 is an ideal solutions where space-saving emergency protection is a necessity. The SE-236-PR is compliant to OSHA and the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- Speakman Drench Showers