Shop All Combination Units
Speakman
Emergency Combination Shower W/ Stainless Steel Bowl Eye/face wash
Mfr # SE-616-SSH
Zoro # G2865959
product price: $1,553.99
/ea
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 93.75
- Activation Type Push Handle/Pull Rod
- Flow Rate 20 GPM @ 30 PSI
- Shower Spray Head Diameter 8
- Length 30.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-616-SSH
- Zoro # G2865959
- UPC # 671252010606
- Country of Origin China
- Category Combination Units
Dimensions
Height | 93.75 |
Shower Spray Head Diameter | 8 |
Length | 30.0 |
Width | 23.25 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Inlet Pipe Size | 1.25 In. NPT |
Spout Length | 0 |
Description
The Select Series SE-616 Emergency Combination Shower with Stainless Steel Bowl Eye/Facewash is designed to deliver complete relief in the event of an emergency. Featuring a high-performance emergency shower head with an intuitive pull-rod activation, the SE-603-HFO will deliver powerful, comfortable sprays. The included SE-505 Eye/Facewash is equipped with 2 yellow nylon aerated spray outlets to ensure full-coverage relief. The emergency station is compliant to the ANSI/ISEA Z358.1 standard & OSHA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes (6GKZ0)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN Eye/Face Wash Station, Pedestal, Platic (SE-496)
- SPEAKMAN Drench Shower with Face/Eyewash, Green, Height: 93" (SE-1250)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAT)
- Speakman Eyewash Stations and Shower Equipment