Shop All Drench Showers
Speakman
Emerg Shwr, Recessed, Brass Shwr Hd, 8 in
Mfr # SE-237
Zoro # G7211251
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Brass
- Eye Wash and Shower Mounting Recessed
- Shower Head Material Chrome Plated Brass
- Flow Rate 20 gpm
- ANSI Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-237
- Zoro # G7211251
- UPC # 671252047244
- Country of Origin China
- Category Drench Showers
Dimensions
Head Dia. | 10" |
Height | 18.81 |
Handle Length | 29" |
Fitting Size | 1" NPT |
Pipe Dimensions | 1 inL x 1 1/2 in dia |
Length | 3.125 |
Width | 8.87 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 10.0 |
Hose Length (In.) | 0.0 |
Connection Size | 1 In. NPT |
Shower Handle Length | 29" |
Spray Head Diameter | 10" |
Description
Emergency Shower, Eye Wash and Shower Mounting Recessed, Showerhead Material Chrome Plated Brass, Head Dia. 10 In., Showerhead Activates By Pull Lever, Flow Rate 20 gpm, Ball Valve Type 1 In. NPT Female Chrome-Plated Brass, Stay Open, Handle Material Stainless Steel, Plastic, Handle Length 29 In., Fitting Size 1 In. NPT, Pipe Material Brass, Pipe Dimensions 1 inL x 1 1/2 in dia, Standards ANSI Z358.1, Includes Flanged Showerhead, Universal Emergency Sign, Inspection Tag, Instruction Booklet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (4568)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603RM)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (740-0614)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- GLOBAL INDUSTRIAL Emergency Drench Shower, Horizontally Mounted, Stainless Steel (708384SS)
- Speakman Drench Showers