Shop All Drench Showers
Speakman
Emerg Shwr, Recessed, Brass Shwr Hd, 10 in
Mfr # SE-238
Zoro # G6615847
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Brass
- Eye Wash and Shower Mounting Ceiling
- Shower Head Material Chrome Plated Brass
- Flow Rate 20 gpm
- ANSI Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-238
- Zoro # G6615847
- UPC # 671252102646
- Country of Origin China
- Category Drench Showers
Dimensions
Head Dia. | 8" |
Height | 18.81 |
Pipe Dimensions | 1 inL x 18 1/2 in dia, 1 inL x 1 1/2 in dia |
Handle Length | 29" |
Fitting Size | 1" NPT |
Width | 8.87 |
Length | 3.125 |
Shower Head Face Diameter | 8.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Connection Size | 1 In. NPT |
Spout Height (In.) | 0.0 |
Shower Handle Length | 29" |
Spray Head Diameter | 8" |
Description
Emergency Shower, Eye Wash and Shower Mounting Ceiling, Showerhead Material Chrome Plated Brass, Head Dia. 8 In., Showerhead Activates By Pull Lever, Flow Rate 20 gpm, Ball Valve Type 1 In. NPT Female Chrome-Plated Brass, Stay Open, Handle Material Stainless Steel, Plastic, Handle Length 29 In., Fitting Size 1 In. NPT, Pipe Material Brass, Pipe Dimensions 1 inL x 18 1/2 in dia, 1 inL x 1 1/2 in dia, Standards ANSI Z358.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- DEWALT Premium MIG / TIG Welding Gloves, Large (DXMF02051LG)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Blue (19993)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- SPEAKMAN Emergency Shower, Horizontal, 20 gpm (SE-227-SS)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman® SE-697 Traditional Series Combination Emergency Station (SE-697)
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- Speakman Drench Showers