Shop All Toilet Seats
Speakman
Elongated Heated Bidet Toilet Seat
Mfr # TS-9000
Zoro # G004661341
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.449
- Length 20.354
- Material Plastic
- Weight 10.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # TS-9000
- Zoro # G004661341
- UPC # 671252162602
- Country of Origin China
- Category Toilet Seats
Dimensions
Height | 4.449 |
Length | 20.354 |
Width | 15.866 |
Details
Color | White |
Material | Plastic |
Weight | 10.34 |
Description
One of the most trusted names in plumbing has created a bidet seat for all of us. With the Speakman Heated Bidet Seat, you get the benefits of toilet paper-free cleaning with added features like heated water delivery, heated seat and heated air drying. The result is a comfortable and sanitary experience for the entire family. Looks and feels like a traditional toilet seat just push a button to activate the bidet nozzle when you need it and it tucks away when you don't need it. The heated seat has an automatic temperature reducing feature after 1 minute and 10 seconds for safety and energy conservation. A remote control and wall hanger are included for convenience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056 24/DC)
- PROTO Internal Pipe Wrench Set, 4PC (J140SET)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-BN)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/277 110F)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (3L2150T 000)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Elongated White (S102-EW)
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- KOHLER Lustra Elongated Toilet Seat With Op (4670-C-0)
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- CENTOCO MANUFACTURING CORPORATION Centoco 1600-001 White Elongated Economy Plastic Toilet Seat (1600-001)
- ANZZI Echo Elongated Smart Toilet Bidet in White with Auto Open, Auto Flush, Voice and Wifi Controls (TL-ST950WIFI-WH)
- Speakman Toilet Seats